This item is Discontinued.

Maxim Lighting Hotel 1-Light 12.5" Wide Polished Chrome Wall Sconce 60130WAPC

Hotel 1-Light 12.5" Wide Polished Chrome Wall Sconce (Discontinued)

  • Mfr # 60130WAPC
  • Zoro # G1887266
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60130WAPC
Zoro #
G1887266
UPC #
783209129078
Country of Origin
China

Dimensions

Height
12.5
Width
Steel, Fabric Shade, Zinc Alloy
Size
Polished Chrome
Thickness
120
Overall Length
17.25
Length
Polished Chrome
Overall Height
17

Details

Dimmable
Yes
For Use With
2.43
Number of Bulbs
1
Bulb Type
GU24 LED
Collection
Hotel
Maximum Wattage Per Bulb
9
ADA Compliant
No
Shade Material
Wafer Linen

Description

Inspired design for hospitality and residences, this collection features shades of white Wafer fabric and heavy Polished Chrome arms that characterize the quality of these products. Be it bedside or suspension the sweeping, swinging, and adjustable light sources allows you to direct the light to your preference. All products include LED lamping.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.