
Hotel 1-Light 3.75" Wide Silver Wall Sconce (Discontinued)
- Mfr # 60100SV
- Zoro # G1888176
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
60100SV
Zoro #
G1888176
UPC #
783209129016
Country of Origin
China
Dimensions
Height
3.75
Width
Steel, Aluminum
Size
Silver
Overall Height
1.5
Inside Diameter
17.75
Length
Silver
Thickness
120
Overall Length
17.75
Backplate Height
4.3
Minimum Height
5.5
Maximum Height
17.75
Details
Dimmable
No
For Use With
1.21
Number of Bulbs
1
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
3
Shade Material
Wafer Linen
Collection
Hotel
ADA Compliant
Yes
Description
Inspired design for hospitality and residences, this collection features shades of white Wafer fabric and heavy Polished Chrome arms that characterize the quality of these products. Be it bedside or suspension the sweeping, swinging, and adjustable light sources allows you to direct the light to your preference. All products include LED lamping.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.