This item is Discontinued.

Maxim Lighting Hotel 1-Light 8.5" Wide Polished Chrome Wall Sconce 50112WAPC

Hotel 1-Light 8.5" Wide Polished Chrome Wall Sconce (Discontinued)

  • Mfr # 50112WAPC
  • Zoro # G1895027
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
50112WAPC
Zoro #
G1895027
UPC #
783209230422
Country of Origin
China

Dimensions

Height
8.5
Width
Steel, Fabric
Size
Polished Chrome
Inside Diameter
17.75
Overall Length
12.25
Length
Polished Chrome
Thickness
120
Overall Height
10.5
Maximum Height
17.75
Backplate Height
5
Minimum Height
6.75

Details

Dimmable
No
For Use With
2.05
Maximum Wattage Per Bulb
9
Shade Material
Fabric
Collection
Hotel
Number of Bulbs
1
Bulb Type
E26 Medium LED

Description

Inspired design for hospitality and residences, this collection features shades of white Wafer fabric and heavy Polished Chrome arms that characterize the quality of these products. Be it bedside or suspension the sweeping, swinging, and adjustable light sources allows you to direct the light to your preference. All products include LED lamping.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.