Zoro Homepage
This item is Discontinued.
Maxim Lighting Hotel 1-Light 8.5" Wide Polished Chrome Wall Sconce 50116WAPC

Hotel 1-Light 8.5" Wide Polished Chrome Wall Sconce (Discontinued)

  • Mfr # 50116WAPC
  • Zoro # G1893749
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50116WAPC
Zoro #
G1893749
UPC #
783209230439
Country of Origin
China

Dimensions

Height
8.5
Width
Steel, Fabric
Size
Polished Chrome
Length
Polished Chrome
Thickness
120
Overall Length
11.5
Overall Height
3.75
Backplate Height
6.6

Details

Dimmable
Yes
For Use With
3.73
ADA Compliant
No
Number of Bulbs
1
Collection
Hotel
Shade Material
Fabric
Maximum Wattage Per Bulb
9
Bulb Type
E26 Medium LED

Description

Inspired design for hospitality and residences, this collection features shades of white Wafer fabric and heavy Polished Chrome arms that characterize the quality of these products. Be it bedside or suspension the sweeping, swinging, and adjustable light sources allows you to direct the light to your preference. All products include LED lamping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.