
Hotel 1-Light 8.5" Wide Polished Chrome Wall Sconce (Discontinued)
- Mfr # 50117WAPC
- Zoro # G1890696
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50117WAPC
Zoro #
G1890696
UPC #
783209230446
Country of Origin
China
Dimensions
Height
8.5
Width
Steel, Fabric
Size
Polished Chrome
Thickness
120
Overall Length
24
Overall Height
5
Length
Polished Chrome
Backplate Height
11.5
Details
Dimmable
No
For Use With
3.73
Number of Bulbs
1
Shade Material
Fabric
Bulb Type
E26 Medium LED
Maximum Wattage Per Bulb
9
Collection
Hotel
Description
Inspired design for hospitality and residences, this collection features shades of white Wafer fabric and heavy Polished Chrome arms that characterize the quality of these products. Be it bedside or suspension the sweeping, swinging, and adjustable light sources allows you to direct the light to your preference. All products include LED lamping.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.