This item is Discontinued.

Maxim Lighting Hotel 2-Light 6.25" Wide Black / Polished Chrome Wall Sconce 60105BKPC

Hotel 2-Light 6.25" Wide Black / Polished Chrome Wall Sconce (Discontinued)

  • Mfr # 60105BKPC
  • Zoro # G1889348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60105BKPC
Zoro #
G1889348
UPC #
783209129023
Country of Origin
China

Dimensions

Height
6.25
Width
Steel, Acrylic
Size
Grass Cloth
Length
Grass Cloth
Overall Height
6
Overall Length
10
Thickness
120

Details

Dimmable
No
For Use With
2.01
Collection
Hotel
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
15
Shade Material
Wafer Linen
Number of Bulbs
2

Description

Inspired design for hospitality and residences, this collection features shades of white Wafer fabric and heavy Polished Chrome arms that characterize the quality of these products. Be it bedside or suspension the sweeping, swinging, and adjustable light sources allows you to direct the light to your preference. All products include LED lamping.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.