Shop MAXIM LIGHTING

House Number Half Blank Tile, PK 2

  • Mfr # 53623WT

  • Zoro # G500553393


product price:  $2.79
/pk 2, $1.40/ea
Sold in multiples of 5 for $13.95

Key Features

Material
Acrylic
Width
1.25 in
Length
5 in
Height
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53623WT
Zoro #
G500553393
UPC #
783209247581
Country of Origin
China

Dimensions

Width
1.25 in
Length
5 in
Height
0.5 in

Details

Material
Acrylic

Description

Make your home safer, more secure, and welcoming by providing your guests with an illuminated address light. Create an inviting entrance and make it easier for deliveries, our LED address light is available in your choice of Black, Bronze, or White with number tiles sold separately.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.