Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hyd Cylinder, 2-1/2 In Bore, 10 In Stroke

  • Mfr # 288323

  • Zoro # G1173146


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2.5 in
Stroke Length
10 in
Max. Pressure
3,000 psi
Retracted Length
18 in
Rod Dia.
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
288323
Zoro #
G1173146
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
2.5 in
Stroke Length
10 in
Retracted Length
18 in
Rod Dia.
1 1/2 in
Port Size
#8 SAE
Extended Length
28 in
Bore Dia. (In.)
2-1/2
Port Size (SAE)
#8
Dimension C (In.)
2.251
Dimension B (In.)
3.236
Dimension E (In.)
0.750
Pin Dia.
1 in
Dimension D (In.)
2.645
Dimension A (In.)
0.188
Rod Dia. (In.)
1-1/2

Details

Item
Welded Hydraulic Cylinder
Max. Pressure
3,000 psi
Column Load
14,720 lb
Temp. Range
-20 Degrees to 220 Degrees F
Piston Material
Ductile Iron
Rod Seal Type
Polypak
Tubes
Precision Honed Steel
Type
Double Acting Welded
Max. Pressure (PSI)
3000
Stroke (In.)
10
Finish
Black
Tie Rods
High Tensile
Retract (In.)
18
Inlet SAE (In.)
8
Rod Seal
Polypak
Piston Rod
High Tensile Strength
Single Acting/Double Acting
Double Acting
Duty Rating
Heavy Duty
Rod End Mount Type
Cross-Tube
Base Mount Type
Cross-Tube

Description

Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2.5 in, Stroke Length 10 in, Rod Dia. 1 1/2 in, Retracted Length 18 in, Extended Length 28 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.