WT Welded Hydraulic Cylinder: 2 Bore x 32 Stroke - 1.25 Rod

  • Mfr # 288318

  • Zoro # G3053757


product price:  $184.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 in
Stroke Length
32 in
Max. Pressure
3,000 psi
Retracted Length
40 in
Rod Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
288318
Zoro #
G3053757
UPC #
615986019900
Country of Origin
China

Dimensions

Bore Dia.
2 in
Stroke Length
32 in
Retracted Length
40 in
Rod Dia.
1 1/4 in
Port Size
#6 SAE
Extended Length
72 in
Rod Dia. (In.)
1-1/4
Dimension A (In.)
0.188
Dimension E (In.)
0.750
Pin Dia.
1 in
Dimension D (In.)
2.649
Dimension B (In.)
2.756
Port Size (SAE)
#6
Dimension C (In.)
2.251
Bore Dia. (In.)
2

Details

Item
Welded Hydraulic Cylinder
Max. Pressure
3,000 psi
Column Load
5,080 lb
Temp. Range
-20 Degrees to 220 Degrees F
Piston Material
Ductile Iron
Rod Seal Type
Polypak
Max. Pressure (PSI)
3000
Piston Rod
High Tensile Strength
Finish
Black
Retract (In.)
40
Tubes
Precision Honed Steel
Type
Double Acting Welded
Rod Seal
Polypak
Tie Rods
High Tensile
Stroke (In.)
32
Inlet SAE (In.)
6
Single Acting/Double Acting
Double Acting
Duty Rating
Heavy Duty
Rod End Mount Type
Cross-Tube
Base Mount Type
Cross-Tube

Description

Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2 in, Stroke Length 32 in, Rod Dia. 1 1/4 in, Retracted Length 40 in, Extended Length 72 in, Port Size #6 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.