Maxim
Hyd Cylinder, 2 In Bore, 36 In Stroke
- Zoro #: G2285525
- Mfr #: 218-314
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $310.27
Maxim #218-314 Specifications
- Zoro #: G2285525
- Mfr #: 218-314
- Item: Hydraulic Cylinder
- Cylinder Style: Tie-Rod
- Bore Dia.: 2 in
- Stroke Length: 36 in
- Max. Pressure: 2,500 psi
- Retracted Length: 46 1/4 in
- Rod Dia.: 1 1/8 in
- Port Size: 3/8 in NPT
- Column Load: 2610 lb
- Extended Length: 82 1/4 in
- Rod Thread Size: 1-1/8"-12
- Temp. Range: -20 Degrees to 220 Degrees F
- Piston Material: Ductile Iron
- Tube Material: Precision Honed Steel
- Rod Seal Type: Polypak
- Type: Double Acting Tie Rod
- Finish: Black
- NPT Port (In.): 3/8
- Rod Dia. (In.): 1-1/8
- Tubes: Precision Honed Steel
- Piston Rod: High Tensile Strength
- Dimension D (In.): 2.125
- Tie Rods: High Tensile
- Dimension A (In.): 0.189
- Bore Dia. (In.): 2
- Dimension B (In.): 2.500
- Max. Pressure (PSI): 2500
- Includes: Pins and Clips
- Rod Seal: Polypak
- Dimension E (In.): 1.625
- Stroke (In.): 36
- Pin Dia.: 1 in
- Retract (In.): 46-1/4
- Port Size (NPT): 3/8"
- Dimension C (In.): 1.125
- Single Acting/Double Acting: Double Acting
- Duty Rating: Standard Duty
- Country of Origin (subject to change): China
Description
Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 in, Stroke Length 36 in, Rod Dia. 1 1/4 in, Retracted Length 46 1/4 in, Port Size 3/8 in NPT, Extended Length 82 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in
Reviews of Maxim #218-314
Explore more
- Maxim WSB Swivel Ball Welded Hydraulic Cylinder: 2 Bore x 24 Stroke - 1.25 Rod 400516
- Maxim Hyd Cylinder, 3 1/2 In Bore, 16 In Stroke 218-353
- Maxim Hyd Cylinder, 3 1/2 In Bore, 10 In Stroke 218-350
- Maxim WC Welded Hydraulic Cylinder: 4 Bore x 36 Stroke - 2 Rod 288464
- Maxim WC Welded Hydraulic Cylinder: 3.5 Bore x 18 Stroke - 1.75 Rod 288447
- Maxim Hyd Cylinder, 2-1/2 In Bore, 6 In Stroke 218-317
- Maxim Hydraulic Cylinder, 4 In Bore, 6 In Stroke 288-364
- Maxim Hyd Cylinder, 2 In Bore, 20 In Stroke 218-311
- Prince Cylinder, hyd, 4 In Bore x 30 In Stroke PMC-5630
- Chief WX Welded Hydraulic Cylinder: 2 Bore x 14 Stroke - 1.125 Rod 207386
- Prince Cylinder-2 Inch Bore 18 Inch B200180ABAAA07B
- Maxim Hydraulic Cylinders