Hyd Cylinder, 3 1/2 In Bore, 12 In Stroke

MAXIM| Zoro #: G1849741| Mfr #: 218-351

$165.99 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Type: Double Acting Tie Rod Style
Dimension B (In.): 2.625
Tie Rods: High Tensile
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1849741 Mfr #: 218-351
Type: Double Acting Tie Rod StyleDimension B (In.): 2.625
Tie Rods: High TensileRod Dia. (In.): 1-1/4
Tubes: Precision Honed SteelDimension C (In.): 1.125
Rod Seal: PolypakTemp. Range: -20 to 220
Item: Hydraulic CylinderDimension A (In.): 0.218
Dimension D (In.): 2.125NPT Port (In.): 1/2
Includes: Pins and ClipsMax. Pressure (PSI): 2500
Dimension E (In.): 1.625Pin Dia.: 1"
Finish: BlackRetract (In.): 22-1/4
Bore Dia. (In.): 3-1/2Piston Material: Ductile Iron
Stroke (In.): 12Piston Rod: High Tensile Strength
Port Size (NPT): 1/2"Country of Origin (subject to change): China

Description

Hydraulic Cylinder, Double Acting Tie Rod Style, Bore Dia 3 1/2 In, Stroke 12 In, Rod Dia 1-1/4 In, Retract 22-1/4 In, NPT Port 1/2 In, Max Pressure 2500 PSI, Temp Range -20 to 220 F, Ductile Iron Piston Material, High Tensile Strength Piston Rod, Precision Honed Steel Tubes, Polypak Rod Seal, High Tensile Tie Rods, Black Finish, Includes Pins and Clips

Reviews