Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hyd Cylinder, 3 1/2 In Bore, 20 In Stroke

  • Mfr # 218-356

  • Zoro # G2929096


product price: $265.04
/ea
Free Shipping & Returns

Key Features

Cylinder Style
Tie-Rod
Bore Dia.
3 1/2 in
Stroke Length
20 in
Max. Pressure
2,500 psi
Retracted Length
30 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218-356
Zoro #
G2929096
UPC #
615986014066
Country of Origin
China

Dimensions

Bore Dia.
3 1/2 in
Stroke Length
20 in
Retracted Length
30 1/4 in
Rod Dia.
1 1/4 in
Port Size
1/2 in NPT
Extended Length
50 1/4 in
Dimension E (In.)
1.625
Dimension D (In.)
2.125
Dimension C (In.)
1.125
Port Size (NPT)
1/2"
Bore Dia. (In.)
3-1/2
Dimension A (In.)
0.218
Rod Dia. (In.)
1-1/4
Pin Dia.
1 in
Dimension B (In.)
2.625

Details

Item
Hydraulic Cylinder
Cylinder Style
Tie-Rod
Max. Pressure
2,500 psi
Column Load
10,920 lb
Temp. Range
-20 Degrees to 220 Degrees F
Piston Material
Ductile Iron
Tube Material
Precision Honed Steel
Rod Seal Type
Polypak
Piston Rod
High Tensile Strength
Retract (In.)
30-1/4
Finish
Black
Tubes
Precision Honed Steel
Includes
Pins and Clips
NPT Port (In.)
1/2
Rod Seal
Polypak
Tie Rods
High Tensile
Type
Double Acting Tie Rod
Max. Pressure (PSI)
2500
Stroke (In.)
20
Single Acting/Double Acting
Double Acting
Duty Rating
Standard Duty

Description

Hydraulic Cylinder, Tie-Rod, Bore Dia. 3 1/2 in, Stroke Length 20 in, Rod Dia. 1 1/4 in, Retracted Length 30 1/4 in, Port Size 1/2 in NPT, Extended Length 50 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.