Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hyd Cylinder, 3-1/2 In Bore, 20 In Stroke

  • Mfr # 288356

  • Zoro # G1790022


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3.5 in
Stroke Length
20 in
Max. Pressure
3,000 psi
Retracted Length
30 in
Rod Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
288356
Zoro #
G1790022
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
3.5 in
Stroke Length
20 in
Retracted Length
30 in
Rod Dia.
1 3/4 in
Port Size
#8 SAE
Extended Length
50 in
Dimension C (In.)
2.244
Dimension D (In.)
3.862
Pin Dia.
1 1/4 in
Bore Dia. (In.)
3-1/2
Rod Dia. (In.)
1-3/4
Dimension A (In.)
0.219
Port Size (SAE)
#8
Dimension E (In.)
1.000
Dimension B (In.)
4.236

Details

Item
Welded Hydraulic Cylinder
Max. Pressure
3,000 psi
Column Load
28,860 lb
Temp. Range
-20 Degrees to 220 Degrees F
Piston Material
Ductile Iron
Rod Seal Type
Polypak
Piston Rod
High Tensile Strength
Retract (In.)
30
Tie Rods
High Tensile
Inlet SAE (In.)
8
Type
Double Acting Welded
Stroke (In.)
20
Rod Seal
Polypak
Finish
Black
Max. Pressure (PSI)
3000
Tubes
Precision Honed Steel
Single Acting/Double Acting
Double Acting
Duty Rating
Heavy Duty
Rod End Mount Type
Cross-Tube
Base Mount Type
Cross-Tube

Description

Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3.5 in, Stroke Length 20 in, Rod Dia. 1 3/4 in, Retracted Length 30 in, Extended Length 50 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.