Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hyd Cylinder, 3-1/2 In Bore, 32 In Stroke

  • Mfr # 288359

  • Zoro # G1698347


product price: $299.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
3.5 in
Stroke Length
32 in
Max. Pressure
3,000 psi
Retracted Length
42 in
Rod Dia.
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
288359
Zoro #
G1698347
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
3.5 in
Stroke Length
32 in
Retracted Length
42 in
Rod Dia.
1 3/4 in
Port Size
#8 SAE
Extended Length
74 in
Dimension B (In.)
4.236
Pin Dia.
1 1/4 in
Dimension C (In.)
2.244
Rod Dia. (In.)
1-3/4
Dimension E (In.)
1.000
Bore Dia. (In.)
3-1/2
Port Size (SAE)
#8
Dimension D (In.)
3.862
Dimension A (In.)
0.219

Details

Item
Welded Hydraulic Cylinder
Max. Pressure
3,000 psi
Column Load
18,790 lb
Temp. Range
-20 Degrees to 220 Degrees F
Piston Material
Ductile Iron
Rod Seal Type
Polypak
Retract (In.)
42
Stroke (In.)
32
Finish
Black
Max. Pressure (PSI)
3000
Tubes
Precision Honed Steel
Tie Rods
High Tensile
Rod Seal
Polypak
Inlet SAE (In.)
8
Type
Double Acting Welded
Piston Rod
High Tensile Strength
Single Acting/Double Acting
Double Acting
Duty Rating
Heavy Duty
Rod End Mount Type
Cross-Tube
Base Mount Type
Cross-Tube

Description

Welded Hydraulic Cylinder, Double Acting, Bore Dia. 3.5 in, Stroke Length 32 in, Rod Dia. 1 3/4 in, Retracted Length 42 in, Extended Length 74 in, Port Size #8 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.