TC Tie-rod Hydraulic Cylinder: 4 Bore x 14 Stroke - 1.5 Rod

  • Mfr # 218363

  • Zoro # G2882013


product price:  $268.99
/ea
Free Shipping & Returns

Key Features

Cylinder Style
Tie-Rod
Bore Dia.
4 in
Stroke Length
14 in
Max. Pressure
2,500 psi
Retracted Length
24 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
218363
Zoro #
G2882013
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
4 in
Stroke Length
14 in
Retracted Length
24 1/4 in
Rod Dia.
1 1/2 in
Port Size
1/2 in NPT
Extended Length
38 1/4 in
Rod Thread Size
1-1/4"-12
Dimension B (In.)
2.625
Dimension A (In.)
0.244
Pin Dia.
1 in
Dimension D (In.)
2.125
Dimension E (In.)
1.625
Port Size (NPT)
1/2"
Rod Dia. (In.)
1-1/2
Dimension C (In.)
1.125
Bore Dia. (In.)
4

Details

Item
Hydraulic Cylinder
Cylinder Style
Tie-Rod
Max. Pressure
2,500 psi
Column Load
31,410 lb
Temp. Range
-20 Degrees to 220 Degrees F
Piston Material
Ductile Iron
Tube Material
Precision Honed Steel
Rod Seal Type
Polypak
Finish
Black
Type
Double Acting Tie Rod
Retract (In.)
24-1/4
Includes
Pins and Clips
NPT Port (In.)
1/2
Tubes
Precision Honed Steel
Rod Seal
Polypak
Stroke (In.)
14
Max. Pressure (PSI)
2500
Tie Rods
High Tensile
Piston Rod
High Tensile Strength
Single Acting/Double Acting
Double Acting
Duty Rating
Standard Duty

Description

Hydraulic Cylinder, Tie-Rod, Bore Dia. 4 in, Stroke Length 14 in, Rod Dia. 1 1/2 in, Retracted Length 24 1/4 in, Port Size 1/2 in NPT, Extended Length 38 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.