TC Tie-rod Hydraulic Cylinders 2 in x 6 in - 1.125 in Rod

  • Mfr # 218298

  • Zoro # G0820872


product price:  $140.99
/ea
Free Shipping & Returns

Key Features

Cylinder Style
Tie-Rod
Bore Dia.
2 in
Stroke Length
6 in
Max. Pressure
2,500 psi
Retracted Length
16 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
218298
Zoro #
G0820872
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
2 in
Stroke Length
6 in
Retracted Length
16 1/4 in
Rod Dia.
1 1/8 in
Port Size
3/8 in NPT
Extended Length
22 1/4 in
Rod Thread Size
1-1/8"-12
Dimension D (In.)
2.125
Dimension E (In.)
1.625
Rod Dia. (In.)
1-1/8
Dimension C (In.)
1.125
Dimension A (In.)
0.189
Pin Dia.
1 in
Dimension B (In.)
2.500
Bore Dia. (In.)
2
Port Size (NPT)
3/8"

Details

Item
Hydraulic Cylinder
Cylinder Style
Tie-Rod
Max. Pressure
2,500 psi
Column Load
7580 lb
Temp. Range
-20 Degrees to 220 Degrees F
Piston Material
Ductile Iron
Tube Material
Precision Honed Steel
Rod Seal Type
Polypak
Tubes
Precision Honed Steel
NPT Port (In.)
3/8
Tie Rods
High Tensile
Stroke (In.)
6
Max. Pressure (PSI)
2500
Retract (In.)
16-1/4
Type
Double Acting Tie Rod
Piston Rod
High Tensile Strength
Finish
Black
Includes
Pins and Clips
Rod Seal
Polypak
Single Acting/Double Acting
Double Acting
Duty Rating
Standard Duty

Description

Hydraulic Cylinder, Tie-Rod, Bore Dia. 2 in, Stroke Length 6 in, Rod Dia. 1 1/8 in, Retracted Length 16 1/4 in, Port Size 3/8 in NPT, Extended Length 22 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.