WT Welded Hydraulic Cylinder: 2 Bore x 6 Stroke - 1.25 Rod

  • Mfr # 288308

  • Zoro # G3243746


product price:  $145.99
/ea
Free Shipping & Returns

Key Features

Bore Dia.
2 in
Stroke Length
6 in
Max. Pressure
3,000 psi
Retracted Length
14 in
Rod Dia.
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
288308
Zoro #
G3243746
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
2 in
Stroke Length
6 in
Retracted Length
14 in
Rod Dia.
1 1/4 in
Port Size
#6 SAE
Extended Length
20 in
Dimension C (In.)
2.251
Port Size (SAE)
#6
Dimension A (In.)
0.188
Dimension E (In.)
0.750
Rod Dia. (In.)
1-1/4
Bore Dia. (In.)
2
Dimension B (In.)
2.756
Pin Dia.
1 in
Dimension D (In.)
2.649

Details

Item
Welded Hydraulic Cylinder
Max. Pressure
3,000 psi
Column Load
9,420 lb
Temp. Range
-20 Degrees to 220 Degrees F
Piston Material
Ductile Iron
Rod Seal Type
Polypak
Finish
Black
Rod Seal
Polypak
Tie Rods
High Tensile
Type
Double Acting Welded
Inlet SAE (In.)
6
Stroke (In.)
6
Piston Rod
High Tensile Strength
Retract (In.)
14
Max. Pressure (PSI)
3000
Tubes
Precision Honed Steel
Single Acting/Double Acting
Double Acting
Duty Rating
Heavy Duty
Rod End Mount Type
Cross-Tube
Base Mount Type
Cross-Tube

Description

Welded Hydraulic Cylinder, Double Acting, Bore Dia. 2 in, Stroke Length 6 in, Rod Dia. 1 1/4 in, Retracted Length 14 in, Extended Length 20 in, Port Size #6 SAE, Max. Pressure 3,000 psi, Temp. Range -20 Degrees to 220 Degrees F, Ductile Iron Piston Material, Precision Honed Steel Tubes, Polypak Rod Seal Type, High Tensile Tie Rods, Black Finish, Pin Dia. 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.