Shop PARKER

Hydraulic Valve, 92.6 gpm, Cast Iron,

  • Mfr # R4V065B510A1
  • Zoro # G3618562

product price: 
$
1,590.99
/ea
Free Shipping & Returns

Key Features

Body Material - Hydraulic Valves
Cast Iron
Overall Height
144.8 in
Overall Length
83 in
Overall Width
3.44 in
Max. Flow GPM
53
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
R4V065B510A1
Zoro #
G3618562
UPC #
-
Country of Origin
Germany
Item
Hydraulic Valve
Body Material - Hydraulic Valves
Cast Iron
Max. Flow GPM
53
Max. Flow - Hydraulic Valves
53 gpm
Type
Relief
Item - Pressure Control Valves
Hydraulic Valve
Body
Cast Iron
Pressure Range (PSI)
100 to 5075
Pressure Range - Hydraulic Valves
100 to 5075 psi
Max. Flow
53 GPM
Standards
DIN 24340, ISO 6264
Series
R4V
Pressure - Maximum
5,075 psi
Actuation Mechanism
Pressure
Pressure - Minimum
100 psi
Includes Seals
Seals Included
Seal Material
Nitrile
Operating Temperature - Minimum
-4 Degrees F
Body Material
Cast Iron
Flow Rate - Maximum
92.6 gpm
Return Mechanism
Manual
Includes Subplate
Subplate Included
Operating Temperature - Maximum
176 Degrees F
For Media
Oil
Valve Control
Pressure Relief
Fluid Viscosity - Maximum
232 SUS

Dimensions

Overall Height
144.8 in
Overall Length
83 in
Overall Width
3.44 in
Port Size
SAE #12
Port Size - Hydraulic Valves
#12 SAE
Width (In.)
5
Height (In.)
6
Length (In.)
6
Port Connection Size
#12
Wire Rope Length
83 in
Length
83 in

Description

Hydraulic Valve, Pressure - Maximum 5,075 psi, Flow Rate - Maximum 92.6 gpm, Body Material Cast Iron, Pressure - Minimum 100 psi, Fluid Viscosity - Maximum 232 SUS, Overall Width 3.44 in, For Media Oil, Port Connection Size #12, Actuation Mechanism Pressure, Includes Seals Seals Included, Includes Subplate Subplate Included, Operating Temperature - Maximum 176 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Height 144.8 in, Overall Length 83 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.