Shop MAXIM

TC Tie-rod Hydraulic Cylinder: 4 Bore x 8 Stroke - 1.5 Rod

  • Mfr # 218360

  • Zoro # G0339665


product price:  $230.99
/ea
Free Shipping & Returns

Key Features

Cylinder Style
Tie-Rod
Bore Dia.
4 in
Stroke Length
8 in
Max. Pressure
2,500 psi
Retracted Length
18 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
218360
Zoro #
G0339665
UPC #
-
Country of Origin
China

Dimensions

Bore Dia.
4 in
Stroke Length
8 in
Retracted Length
18 1/4 in
Rod Dia.
1 1/2 in
Port Size
1/2 in NPT
Extended Length
26 1/4 in
Rod Thread Size
1-1/4"-12
Dimension D (In.)
2.125
Pin Dia.
1 in
Dimension E (In.)
1.625
Dimension C (In.)
1.125
Port Size (NPT)
1/2"
Dimension A (In.)
0.244
Dimension B (In.)
2.625
Rod Dia. (In.)
1-1/2
Bore Dia. (In.)
4

Details

Item
Hydraulic Cylinder
Cylinder Style
Tie-Rod
Max. Pressure
2,500 psi
Column Load
31,410 lb
Temp. Range
-20 Degrees to 220 Degrees F
Piston Material
Ductile Iron
Tube Material
Precision Honed Steel
Rod Seal Type
Polypak
Includes
Pins and Clips
Finish
Black
Type
Double Acting Tie Rod
Max. Pressure (PSI)
2500
Tubes
Precision Honed Steel
Stroke (In.)
8
Piston Rod
High Tensile Strength
Rod Seal
Polypak
NPT Port (In.)
1/2
Retract (In.)
18-1/4
Tie Rods
High Tensile
Single Acting/Double Acting
Double Acting
Duty Rating
Standard Duty

Description

Hydraulic Cylinder, Tie-Rod, Bore Dia. 4 in, Stroke Length 8 in, Rod Dia. 1 1/2 in, Retracted Length 18 1/4 in, Port Size 1/2 in NPT, Extended Length 26 1/4 in, Max. Pressure 2,500 psi, Temp. Range -20 Degrees to 220 Degrees F, Piston Material Ductile Iron, Tube Material Precision Honed Steel, Tie Rods High Tensile, Finish Black, Includes Pins and Clips, Pin Dia. 1 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.