Maxim
Hydraulic Power Unit, 1Stage, 12qt., 1.3gpm
Mfr # 253147
Zoro # G9798546
Free Shipping & Returns
$903.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Power Source - Power Units DC Power
- Voltage 12 Volt DC, S3 Duty
- Nominal Flow 1.3 gpm
- Max. Pressure 2,500 psi
- Reservoir Capacity 12 Qt. Poly
Explore More Products
- MAXIM Power Unit 12V Dc Double Acting, Solenoid Operated, 1.3 Gallon Poly Tank 253309
- MAXIM Hydraulic Power Unit, 1 Stage, 3qt., 1.3gpm 253109
- MAXIM Hydraulic Power Unit 3 Gallon Steel Tank Double Acting, No Remote 253307
- MAXIM Ac Auto Hoist Power Unit, Sae 6 Ports, 2500 PSI 253105
- MAXIM Power Unit 12V Dc Single Acting, 3 Gallon Polly Tank, 2000 PSI 253220
- BUYERS PRODUCTS Hydraulic Power Unit, 12V Dc, Snow Plow PU3593
- BUYERS PRODUCTS Spreader Valve, Hydraulic, 3/4" NPT HV715
- BUYERS PRODUCTS Valve Spreader, 5/15 Gpm, 12 SAE HV515LS
- BUYERS PRODUCTS Hydraulic Power Unit, 12V Dc PU310
- BUYERS PRODUCTS Hydraulic Power Unit, 12V Dc PU304
- MONARCH Power Unit, 1 Stage, 208/230VAC, 2400 psi M-4509-0217
- Maxim Hydraulic Industrial Tools