Hydraulic Power Unit
- Mfr # 253309
- Zoro # G2513888
product price:Â
$
505.99
/ea
Free Shipping & Returns
Key Features
Max. Pressure
2500
Reservoir Capacity
1 Gallon Poly
Weight
30 lbs
Voltage
12V DC
Tank Material
Poly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253309
- Zoro #
- G2513888
- UPC #
- 615986036365
- Country of Origin
- China
- Max. Pressure
- 2500
- Reservoir Capacity
- 1 Gallon Poly
- Weight
- 30 lbs
- Voltage
- 12V DC
- Item
- Hydraulic Power Unit
- Tank Material
- Poly
- Circuit Design
- Double Acting
- Control Station Included
- Yes
- Power Source - Power Units
- DC Power
- Control Valve Type
- Solenoid
- Full Load Amps
- 325-350 A
- Mounting Style - Power Units
- Tank Flange
- Mounting Orientation - Power Units
- Horizontal or Vertical
- Nominal Flow
- 1.3 gpm
- Control Station No. of Buttons
- 2
- Built-In Features
- Check Valve
- Flow @ 2500 psi
- 1.3 gpm
- Power Unit Operation
- Hold, Power Down, Power Up
Dimensions
- Overall Height
- 8 in
- Pressure Port Thread Size
- SAE 6
- Return Port Thread Size
- SAE 6
- Length
- 7 in
- Overall Width
- 29 1/4 in
- Cord Length
- 10 ft
- Overall Length
- 7 in
Description
Hydraulic Power Unit, Circuit Design Double Acting, Power Source - Power Units DC Power, 12V DC, Full Load Amps 325-350 A, Max. Pressure 2,500 psi, Nominal Flow 1.3 gpm, Reservoir Capacity 1 gal, Overall Length 7 in, Overall Width 29 1/4 in, Overall Height 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.