Hydraulic Power Unit

  • Mfr # 253120
  • Zoro # G2653090
product price: 
$
319.99
/ea
Free Shipping & Returns

Key Features

Reservoir Capacity (Gal.)
6 Qt. Steel
Maximum Pressure
2500
Weight
41 lbs
Max. Pressure
2,500 psi
Overall Height
8 1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
253120
Zoro #
G2653090
UPC #
615986023389
Country of Origin
China

Dimensions

Overall Height
8 1/4 in
Return Port Thread Size
SAE 6
Length
18 3/16 in
Pressure Port Thread Size
SAE 6
Overall Width
6 3/4 in
Overall Length
18 3/16 in

Details

Reservoir Capacity (Gal.)
6 Qt. Steel
Maximum Pressure
2500
Weight
41 lbs
Max. Pressure
2,500 psi
Power Unit Operation
Gravity Down, Power Up
Circuit Design
Single Acting
Control Station Included
Yes
Full Load Amps
325-350 A
Voltage
12V DC
Built-In Features
Built in Relief Valve, Check Valve
RPM
2,650 RPM
Tank Material
Steel
Nominal Flow
1.3 gpm
Mounting Orientation - Power Units
Horizontal
Flow @ 2500 psi
1.3 gpm
Pump Displacement
0.12 cu in/rev
Power Source - Power Units
DC Power
Reservoir Capacity
6 qt
Item
Hydraulic Power Unit
Control Station No. of Buttons
2
Mounting Style - Power Units
Tank Flange

Description

Hydraulic Power Unit, Circuit Design Single Acting, Power Source - Power Units DC Power, RPM 2,650 RPM, 12V DC, Full Load Amps 325-350 A, Max. Pressure 2,500 psi, Nominal Flow 1.3 gpm, Reservoir Capacity 6 qt, Overall Length 18 3/16 in, Overall Width 6 3/4 in, Overall Height 8 1/4 in

Ratings & reviews