Hydraulic Power Unit
- Mfr # 253204
- Zoro # G4732983
product price:Â
$
695.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 VDC, S3 Duty
Weight
30 lbs
Control Station No. of Buttons
2
Circuit Design
Double Acting
Tank Material
Poly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253204
- Zoro #
- G4732983
- UPC #
- 615986030547
- Country of Origin
- China
- Item
- Hydraulic Power Unit
- Voltage
- 12 VDC, S3 Duty
- Weight
- 30 lbs
- Control Station No. of Buttons
- 2
- Circuit Design
- Double Acting
- Tank Material
- Poly
- Built-In Features
- Integrated Relief Valve
- Full Load Amps
- 325-350 A
- Mounting Style - Power Units
- Tank Flange
- Control Valve Type
- Solenoid
- Mounting Orientation - Power Units
- Horizontal or Vertical
- Nominal Flow
- 1.3 gpm
- Flow @ 2500 psi
- 1.3 gpm
- Reservoir Capacity
- 1 gal
- Max. Pressure
- 2,500 psi
- Power Source - Power Units
- DC Power
- Control Station Included
- Yes
- Power Unit Operation
- Hold, Power Down, Power Up
Dimensions
- Pressure Port Thread Size
- SAE 6
- Overall Height
- 8 in
- Length
- 16 3/4 in
- Overall Width
- 7 in
- Cord Length
- 10 ft
- Return Port Thread Size
- SAE 6
- Overall Length
- 16 3/4 in
Description
Hydraulic Power Unit, Circuit Design Double Acting, Power Source - Power Units DC Power, 12V DC, Full Load Amps 325-350 A, Max. Pressure 2,500 psi, Nominal Flow 1.3 gpm, Reservoir Capacity 1 gal, Overall Length 16 3/4 in, Overall Width 7 in, Overall Height 8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.