Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hydraulic Power Unit

  • Mfr # 253210

  • Zoro # G715194527


product price: $462.99
/ea
Free Shipping & Returns

Key Features

Power Source - Power Units
DC Power
Voltage
12V DC
Nominal Flow
1.3 gpm
Max. Pressure
2,500 psi
Reservoir Capacity
2 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253210
Zoro #
G715194527
UPC #
615986036334
Country of Origin
China

Dimensions

Overall Height
8 1/2 in
Overall Width
7 in
Overall Length
25 1/2 in
Pressure Port Thread Size
SAE 6
Return Port Thread Size
SAE 6
Cord Length
10 ft

Details

Power Source - Power Units
DC Power
Voltage
12V DC
Nominal Flow
1.3 gpm
Max. Pressure
2,500 psi
Reservoir Capacity
2 gal
Item
Hydraulic Power Unit
Full Load Amps
325-350 A
Built-In Features
Check Valve, Pre-Wired
Circuit Design
Single Acting
Tank Material
Poly
Control Station No. of Buttons
2
Control Valve Type
Solenoid
Power Unit Operation
Gravity Down, Hold, Power Up
Mounting Orientation - Power Units
Horizontal or Vertical
Flow @ 2500 psi
1.3 gpm
Control Station Included
Yes
Mounting Style - Power Units
Tank Flange

Description

Hydraulic Power Unit, Circuit Design Single Acting, Power Source - Power Units DC Power, 12V DC, Full Load Amps 325-350 A, Max. Pressure 2,500 psi, Nominal Flow 1.3 gpm, Reservoir Capacity 2 gal, Overall Length 25 1/2 in, Overall Width 7 in, Overall Height 8 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.