Shop MAXIM
See all product information
Create Account
Hydraulic Power Unit
- Mfr # 253305
- Zoro # G4733029
product price:Â
$
815.99
/ea
Free Shipping & Returns
Key Features
Voltage
12 Volt DC, S3 Duty rated Motor
Weight
39 lbs
Built-In Features
Check Valve, Pre-Wired
Max. Pressure
3,200 psi
Mounting Orientation - Power Units
Horizontal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 253305
- Zoro #
- G4733029
- UPC #
- 615986033951
- Country of Origin
- China
- Item
- Hydraulic Power Unit
- Voltage
- 12 Volt DC, S3 Duty rated Motor
- Weight
- 39 lbs
- Built-In Features
- Check Valve, Pre-Wired
- Max. Pressure
- 3,200 psi
- Mounting Orientation - Power Units
- Horizontal
- Nominal Flow
- 1.3 gpm
- Control Station No. of Buttons
- 2
- Power Unit Operation
- Hold, Power Down, Power Up
- Tank Material
- Steel
- Power Source - Power Units
- DC Power
- Circuit Design
- Double Acting
- Reservoir Capacity
- 8 qt
- Full Load Amps
- 325-350 A
- Control Valve Type
- Solenoid
- Mounting Style - Power Units
- Tank Flange
- Control Station Included
- Yes
Dimensions
- Overall Width
- 7 in
- Pressure Port Thread Size
- SAE 6
- Return Port Thread Size
- SAE 6
- Length
- 21 in
- Overall Height
- 9 in
- Cord Length
- 20 ft
- Overall Length
- 21 in
Description
Hydraulic Power Unit, Circuit Design Double Acting, Power Source - Power Units DC Power, 12V DC, Full Load Amps 325-350 A, Max. Pressure 3,200 psi, Nominal Flow 1.3 gpm, Reservoir Capacity 8 qt, Overall Length 21 in, Overall Width 7 in, Overall Height 9 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.