Hydraulic Power Unit 3 Gallon Steel Tank Double Acting, No Remote, 253307

  • Mfr # 253307

  • Zoro # G2654019


product price: $1,048.99
/ea
Free Shipping & Returns

Key Features

Voltage
12 Volt DC
Max. Pressure
3200 PSI
Reservoir Capacity
3-Gallon (12 qt) Steel (Square)
Width
7.0 in.
Full Load Amps
300-350 Max
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253307
Zoro #
G2654019
UPC #
615986036358
Country of Origin
United States

Dimensions

Width
7.0 in.

Details

Voltage
12 Volt DC
Max. Pressure
3200 PSI
Reservoir Capacity
3-Gallon (12 qt) Steel (Square)
Full Load Amps
300-350 Max
Weight
39 lbs

Description

HYDRAULIC POWER UNIT DOUBLE ACTING 3 GALLON STEEL TANK NO REMOTE

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.