This item is Discontinued.

Maxim Lighting Ice 2-Light 9" Wide Polished Chrome Vanity Light 39621IBPC

This item is Discontinued.

Maxim Lighting

Ice 2-Light 9" Wide Polished Chrome Vanity Light (Discontinued)

Mfr # 39621IBPC
Zoro # G1895736
UPC # 783209121645
Country of Origin China
Category Vanity Lights
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
39621IBPC
Zoro #
G1895736
UPC #
783209121645
Country of Origin
China

Dimensions

Height
9
Length
Polished Chrome
Width
Glass, Steel
Thickness
120
Size
Polished Chrome
Overall Length
6
Overall Height
3
Backplate Height
4.5

Details

Shade Material
Piastra-style Glass
For Use With
3.3
Dimmable
Yes
Collection
Ice
Number of Bulbs
2
Maximum Wattage Per Bulb
5
Bulb Type
AC Integrated LED
Shade Finish
Iceberg

Description

Blocks of piastra style Iceberg glass sparkle and shimmer from the high powered LEDs concealed inside Polished Chrome metal supports. Not only Is useful light directed down, additional light is cast indirectly upwards and into the room for even and soft illumination.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.