This item is Discontinued.

Maxim Lighting Ice 4-Light 19" Wide Polished Chrome Vanity Light 39622IBPC

Ice 4-Light 19" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # 39622IBPC
  • Zoro # G1899909
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
39622IBPC
Zoro #
G1899909
UPC #
783209121652
Country of Origin
China

Dimensions

Height
19
Length
Polished Chrome
Width
Glass, Steel
Thickness
120
Size
Polished Chrome
Overall Length
6
Overall Height
3
Backplate Height
4.5

Details

Shade Material
Piastra-style Glass
For Use With
14
Dimmable
Yes
Collection
Ice
Bulb Type
AC Integrated LED
Maximum Wattage Per Bulb
5
Number of Bulbs
4
Shade Finish
Iceberg

Description

Blocks of piastra style Iceberg glass sparkle and shimmer from the high powered LEDs concealed inside Polished Chrome metal supports. Not only Is useful light directed down, additional light is cast indirectly upwards and into the room for even and soft illumination.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.