This item is Discontinued.

Maxim Lighting Icycle 1-Light 12.5" Wide Polished Chrome Pendant Light 38373BCPC

Icycle 1-Light 12.5" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # 38373BCPC
  • Zoro # G1896941
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38373BCPC
Zoro #
G1896941
UPC #
783209203839
Country of Origin
China

Dimensions

Height
12.5
Length
Polished Chrome
Width
Stainless Steel, Steel, Glass
Size
Polished Chrome
Overall Length
3
Inside Diameter
185
Thickness
120
Overall Height
12.5
Wire Length
120
Minimum Height
11.75
Maximum Height
185

Details

For Use With
4.62
Collection
Icycle
Dimmable
Yes
Number of Bulbs
1
Shade Finish
Beveled Crystal
Maximum Wattage Per Bulb
17.2
ADA Compliant
No
Bulb Type
PCB Integrated LED

Description

Rectangular Beveled Crystals are suspended from a channel of Polished Chrome. The crystal sparkles and shimmers when illuminated by the LED source encased in the channel. This contemporary will add elegance to a wide variety of room decors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.