Zoro Homepage
This item is Discontinued.
Maxim Icycle 1-Light 21.5" Wide Polished Chrome Flush Mount Light 38372BCPC

Icycle 1-Light 21.5" Wide Polished Chrome Flush Mount Light (Discontinued)

  • Mfr # 38372BCPC
  • Zoro # G1890197
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38372BCPC
Zoro #
G1890197
UPC #
783209203877
Country of Origin
China

Dimensions

Length
Polished Chrome
Width
Stainless Steel, Steel, Glass
Height
21.5
Size
Polished Chrome
Overall Length
4.5
Overall Height
21.5
Thickness
120
Minimum Height
4.5

Details

Dimmable
Yes
For Use With
18.7
Shade Finish
Beveled Crystal
ADA Compliant
No
Number of Bulbs
1
Bulb Type
PCB Integrated LED
Collection
Icycle
Maximum Wattage Per Bulb
42

Description

Rectangular Beveled Crystals are suspended from a channel of Polished Chrome. The crystal sparkles and shimmers when illuminated by the LED source encased in the channel. This contemporary will add elegance to a wide variety of room decors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.