This item is Discontinued.

Maxim Lighting Icycle 1-Light 23.5" Wide Polished Chrome Pendant Light 38377BCPC

Icycle 1-Light 23.5" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # 38377BCPC
  • Zoro # G1896278
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38377BCPC
Zoro #
G1896278
UPC #
783209203853
Country of Origin
China

Dimensions

Height
23.5
Length
Polished Chrome
Width
Stainless Steel, Steel, Glass
Size
Polished Chrome
Inside Diameter
185
Overall Height
23.5
Overall Length
3
Thickness
120
Maximum Height
185
Minimum Height
25.5
Wire Length
120

Details

Collection
Icycle
Dimmable
Yes
For Use With
13.2
Number of Bulbs
1
Bulb Type
PCB Integrated LED
Shade Finish
Beveled Crystal
Maximum Wattage Per Bulb
44
ADA Compliant
No

Description

Rectangular Beveled Crystals are suspended from a channel of Polished Chrome. The crystal sparkles and shimmers when illuminated by the LED source encased in the channel. This contemporary will add elegance to a wide variety of room decors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.