This item is Discontinued.

Maxim Lighting Icycle 1-Light 27.25" Wide Polished Chrome Pendant Light 38375BCPC

Icycle 1-Light 27.25" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # 38375BCPC
  • Zoro # G1893137
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
38375BCPC
Zoro #
G1893137
UPC #
783209203822
Country of Origin
China

Dimensions

Height
27.25
Length
Polished Chrome
Width
Stainless Steel, Steel, Glass
Size
Polished Chrome
Overall Length
14.5
Thickness
120
Inside Diameter
185
Overall Height
27.25
Minimum Height
15.75
Wire Length
120
Maximum Height
185

Details

For Use With
10.34
Collection
Icycle
Dimmable
Yes
Number of Bulbs
1
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
42
ADA Compliant
No
Shade Finish
Beveled Crystal

Description

Rectangular Beveled Crystals are suspended from a channel of Polished Chrome. The crystal sparkles and shimmers when illuminated by the LED source encased in the channel. This contemporary will add elegance to a wide variety of room decors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.