This item is Discontinued.

Maxim Lighting Icycle 1-Light 31.5" Wide Polished Chrome Pendant Light 38379BCPC

Icycle 1-Light 31.5" Wide Polished Chrome Pendant Light (Discontinued)

  • Mfr # 38379BCPC
  • Zoro # G1893170
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38379BCPC
Zoro #
G1893170
UPC #
783209203860
Country of Origin
China

Dimensions

Height
31.5
Length
Polished Chrome
Width
Stainless Steel, Steel, Glass
Size
Polished Chrome
Overall Height
31.5
Thickness
120
Inside Diameter
185
Overall Length
3
Maximum Height
185
Minimum Height
35.5
Wire Length
120

Details

Dimmable
Yes
For Use With
25.96
Collection
Icycle
ADA Compliant
No
Number of Bulbs
1
Bulb Type
PCB Integrated LED
Shade Finish
Beveled Crystal
Maximum Wattage Per Bulb
95.5

Description

Rectangular Beveled Crystals are suspended from a channel of Polished Chrome. The crystal sparkles and shimmers when illuminated by the LED source encased in the channel. This contemporary will add elegance to a wide variety of room decors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.