Zoro Homepage
This item is Discontinued.
Maxim Lighting Icycle 1-Light 5.5" Wide Polished Chrome Vanity Light 38368BCPC

Icycle 1-Light 5.5" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # 38368BCPC
  • Zoro # G1896810
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38368BCPC
Zoro #
G1896810
UPC #
783209211049
Country of Origin
China

Dimensions

Height
29.75
Length
Polished Chrome
Width
Steel, Stainless Steel, Crystal
Overall Height
5
Size
Polished Chrome
Overall Length
4.25
Thickness
120
Backplate Height
4.75

Details

Dimmable
Yes
Collection
Icycle
For Use With
6.17288
Maximum Wattage Per Bulb
16
Bulb Type
PCB Integrated LED
Shade Finish
Beveled Crystal
ADA Compliant
No
Number of Bulbs
1

Description

Rectangular Beveled Crystals are suspended from a channel of Polished Chrome. The crystal sparkles and shimmers when illuminated by the LED source encased in the channel. This contemporary will add elegance to a wide variety of room decors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.