This item is Discontinued.

Maxim Lighting Icycle 1-Light 5.5" Wide Polished Chrome Vanity Light 38369BCPC

Icycle 1-Light 5.5" Wide Polished Chrome Vanity Light (Discontinued)

  • Mfr # 38369BCPC
  • Zoro # G1890702
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
38369BCPC
Zoro #
G1890702
UPC #
783209211056
Country of Origin
China

Dimensions

Height
32.5
Length
Polished Chrome
Width
Steel, Stainless Steel, Crystal
Thickness
120
Overall Length
4.25
Size
Polished Chrome
Overall Height
5.5
Backplate Height
4.75

Details

For Use With
7.05472
Dimmable
Yes
Collection
Icycle
Number of Bulbs
1
Maximum Wattage Per Bulb
19
ADA Compliant
No
Shade Finish
Beveled Crystal
Bulb Type
PCB Integrated LED

Description

Rectangular Beveled Crystals are suspended from a channel of Polished Chrome. The crystal sparkles and shimmers when illuminated by the LED source encased in the channel. This contemporary will add elegance to a wide variety of room decors.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.