Zoro Homepage
This item is Discontinued.
Maxim Lighting Icycle 1-Light 9.75" Wide Polished Chrome Wall Sconce 38371BCPC

Icycle 1-Light 9.75" Wide Polished Chrome Wall Sconce (Discontinued)

  • Mfr # 38371BCPC
  • Zoro # G1889442
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
38371BCPC
Zoro #
G1889442
UPC #
783209203815
Country of Origin
China

Dimensions

Height
9.75
Width
Stainless Steel, Steel, Glass
Size
Polished Chrome
Thickness
120
Overall Height
5.25
Length
Polished Chrome
Overall Length
5.5
Backplate Height
4.75

Details

Dimmable
Yes
For Use With
2.64
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Maximum Wattage Per Bulb
11.6
Shade Finish
Beveled Crystal
ADA Compliant
No
Collection
Icycle

Description

Rectangular Beveled Crystals are suspended from a channel of Polished Chrome. The crystal sparkles and shimmers when illuminated by the LED source encased in the channel. This contemporary will add elegance to a wide variety of room decors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.