Zoro Homepage

Illuminaire II 1-Light 10.5" Wide Polished Chrome Utility Items

  • Mfr # 57689CLFTPC

  • Zoro # G1891892


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Width
10.5 in
Lamp Type
PCB Integrated LED
Voltage
120 V
Dimmable
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57689CLFTPC
Zoro #
G1891892
UPC #
783209231047
Country of Origin
China

Dimensions

Width
10.5 in

Details

Housing Finish
Polished Chrome
Lamp Type
PCB Integrated LED
Voltage
120 V
Dimmable
Yes
Collection
Illuminaire II
Number of Bulbs
1
Shade Finish
Clear and Frosted
Shade Material
Acrylic
ADA Compliant
No

Description

Our ever popular flush mount available in an updated form. Featuring die-cast aluminum bases available in Satin Nickel or Polished Chrome with dimensional acrylic diffusers, Clear on the outside and Frost on the inside creating an intriguing optical effect. With increased lumens and better pricing this collection is the second generation in an already famous collection. Use the optional pendant adapter to convert any size to a hanging fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.