
Illuminaire II 1-Light 5" Wide Bronze Utility Items (Discontinued)
- Mfr # 57680CLFTBZ
- Zoro # G1878172
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
57680CLFTBZ
Zoro #
G1878172
UPC #
783209230811
Country of Origin
China
Dimensions
Length
Bronze
Width
Acrylic, Aluminum
Height
5
Size
Bronze
Thickness
120
Overall Height
5
Overall Length
1.75
Wire Length
8
Details
Dimmable
Yes
For Use With
1.1
Maximum Wattage Per Bulb
12.5
Bulb Type
PCB Integrated LED
Number of Bulbs
1
ADA Compliant
No
Shade Finish
Clear and Frosted
Collection
Illuminaire II
Shade Material
Acrylic
Description
Our ever popular flush mount available in an updated form. Featuring die-cast aluminum bases available in Satin Nickel or Polished Chrome with dimensional acrylic diffusers, Clear on the outside and Frost on the inside creating an intriguing optical effect. With increased lumens and better pricing this collection is the second generation in an already famous collection. Use the optional pendant adapter to convert any size to a hanging fixture.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.