Zoro Homepage

Illuminaire II 1-Light 7" Wide Bronze Utility Items

  • Mfr # 57682CLFTBZ

  • Zoro # G1879776


product price: $94.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Bronze
Length
Bronze
Width
Acrylic, Aluminum
Lamp Type
PCB Integrated
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57682CLFTBZ
Zoro #
G1879776
UPC #
783209230873
Country of Origin
China

Dimensions

Length
Bronze
Width
Acrylic, Aluminum
Height
7
Size
Bronze
Overall Height
7
Overall Length
1.75
Thickness
120
Wire Length
8

Details

Housing Finish
Bronze
Lamp Type
PCB Integrated
Voltage
120 V
Lumens
980
Watts
15 W
Dimmable
Yes
Item
Flush Mount Lights
Rated Life
35,000 hrs
Bulb Technology
LED
Lamp Watts
15 W
For Use With
1.7
Features
Clear and Frosted Acrylic Lens
Color Temperature
3000 K
CRI
90
Collection
Illuminaire II
Number of Bulbs
1
Bulb Type
PCB Integrated LED
Maximum Wattage Per Bulb
15
Shade Finish
Clear and Frosted
Shade Material
Acrylic
ADA Compliant
No
Body Material
Acrylic, Aluminum
Bulb Included
Yes
Adjustable
No
Location Rating
Wet
Dimming Method
ELV or Triac CL

Description

Our ever popular flush mount available in an updated form. Featuring die-cast aluminum bases available in Satin Nickel or Polished Chrome with dimensional acrylic diffusers, Clear on the outside and Frost on the inside creating an intriguing optical effect. With increased lumens and better pricing this collection is the second generation in an already famous collection. Use the optional pendant adapter to convert any size to a hanging fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.