Illuminaire II 1-Light 7" Wide Satin Nickel Utility Items

  • Mfr # 57682CLFTSN

  • Zoro # G1878297


product price:  $94.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Satin Nickel
Length
Satin Nickel
Width
Acrylic, Aluminum
Lamp Type
PCB Integrated
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57682CLFTSN
Zoro #
G1878297
UPC #
783209230897
Country of Origin
China

Dimensions

Length
Satin Nickel
Width
Acrylic, Aluminum
Height
7
Size
Satin Nickel
Thickness
120
Overall Length
1.75
Overall Height
7
Wire Length
8

Details

Housing Finish
Satin Nickel
Lamp Type
PCB Integrated
Voltage
120 V
Lumens
980
Watts
15 W
Dimmable
Yes
Item
Flush Mount Lights
CRI
90
Bulb Technology
LED
Color Temperature
3000 K
Features
Clear and Frosted Acrylic Lens
For Use With
1.7
Lamp Watts
15 W
Rated Life
35,000 hrs
Collection
Illuminaire II
Shade Material
Acrylic
Maximum Wattage Per Bulb
15
Bulb Type
PCB Integrated LED
Shade Finish
Clear and Frosted
Number of Bulbs
1
ADA Compliant
No
Body Material
Acrylic, Aluminum
Bulb Included
Yes
Dimming Method
ELV or Triac CL
Adjustable
No
Location Rating
Wet

Description

Our ever popular flush mount available in an updated form. Featuring die-cast aluminum bases available in Satin Nickel or Polished Chrome with dimensional acrylic diffusers, Clear on the outside and Frost on the inside creating an intriguing optical effect. With increased lumens and better pricing this collection is the second generation in an already famous collection. Use the optional pendant adapter to convert any size to a hanging fixture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.