This item is Discontinued.

Maxim Lighting Illuminaire II 1-Light 9" Wide Bronze Utility Items 57683CLFTBZ

Illuminaire II 1-Light 9" Wide Bronze Utility Items (Discontinued)

  • Mfr # 57683CLFTBZ
  • Zoro # G1879590
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
57683CLFTBZ
Zoro #
G1879590
UPC #
783209230934
Country of Origin
China

Dimensions

Length
Bronze
Width
Acrylic, Aluminum
Height
9
Size
Bronze
Thickness
120
Overall Length
1.75
Overall Height
9
Wire Length
8

Details

Dimmable
Yes
For Use With
2.66
Shade Finish
Clear and Frosted
Shade Material
Acrylic
Maximum Wattage Per Bulb
18
Number of Bulbs
1
ADA Compliant
No
Bulb Type
PCB Integrated LED
Collection
Illuminaire II

Description

Our ever popular flush mount available in an updated form. Featuring die-cast aluminum bases available in Satin Nickel or Polished Chrome with dimensional acrylic diffusers, Clear on the outside and Frost on the inside creating an intriguing optical effect. With increased lumens and better pricing this collection is the second generation in an already famous collection. Use the optional pendant adapter to convert any size to a hanging fixture.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.