Zoro Homepage

Illuminaire II 1-Light 9" Wide Polished Chrome Utility Items

  • Mfr # 57683CLFTPC

  • Zoro # G1881462


product price: $164.00
/ea
Free Shipping & Returns

Key Features

Housing Finish
Polished Chrome
Length
9 in
Width
9 in
Lamp Type
PCB Integrated
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
57683CLFTPC
Zoro #
G1881462
UPC #
783209230941
Country of Origin
China

Dimensions

Length
9 in
Width
9 in
Height
1.75 in
Wire Length
8 in

Details

Housing Finish
Polished Chrome
Lamp Type
PCB Integrated
Voltage
120 V
Lumens
1170
Watts
18 W
Item
Flush Mount Lights
Bulb Technology
LED
Features
Clear and Frosted Acrylic Lens
Color Temperature
3000 K
CRI
90
Rated Life
35,000 hrs
Lamp Watts
18 W
Number of Bulbs
1
Collection
Illuminaire II
Body Material
Acrylic, Aluminum
Bulb Included
Yes
Location Rating
Wet
Dimming Method
ELV or Triac CL
Adjustable
No

Description

Our ever popular flush mount available in an updated form. Featuring die-cast aluminum bases available in Satin Nickel or Polished Chrome with dimensional acrylic diffusers, Clear on the outside and Frost on the inside creating an intriguing optical effect. With increased lumens and better pricing this collection is the second generation in an already famous collection. Use the optional pendant adapter to convert any size to a hanging fixture.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.