This item is Discontinued.

Maxim Lighting Illuminaire LED 1-Light 9" Wide Bronze Flush Mount Light 87632CLWTBZ

Illuminaire LED 1-Light 9" Wide Bronze Flush Mount Light (Discontinued)

  • Mfr # 87632CLWTBZ
  • Zoro # G1889180
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87632CLWTBZ
Zoro #
G1889180
UPC #
783209117556
Country of Origin
China

Dimensions

Length
Bronze
Width
Aluminum, Glass
Height
9
Size
Bronze
Overall Height
9
Overall Length
2.5
Thickness
120

Details

Dimmable
Yes
For Use With
4.4
Maximum Wattage Per Bulb
15
Collection
Illuminaire LED
Shade Finish
Clear and White
Shade Material
Clear/White Glass
ADA Compliant
No
Bulb Type
PCB Integrated LED
Number of Bulbs
1

Description

Sold blocks of glass clear on the outside and coated White on the inside provided an interesting 3D effect. This glass is supported by metal frames finished in Bronze or Satin Nickel, which house a powerful LED light.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.