This item is Discontinued.

Maxim Lighting Illuminare LED 1-Light 7" Wide Satin Nickel Flush Mount Light 87576FTWTSN

Illuminare LED 1-Light 7" Wide Satin Nickel Flush Mount Light (Discontinued)

  • Mfr # 87576FTWTSN
  • Zoro # G1878376
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87576FTWTSN
Zoro #
G1878376
UPC #
783209003521
Country of Origin
China

Dimensions

Length
Satin Nickel
Width
Metal
Height
7
Size
Satin Nickel
Overall Length
3.25
Overall Height
7
Thickness
120

Details

For Use With
5.3
Collection
Illuminare LED
Shade Finish
Frosted and White
Maximum Wattage Per Bulb
21
Number of Bulbs
1
Style
Modern
Bulb Type
PCB Integrated LED
ADA Compliant
No

Description

Illuminare brings a contemporary chiseled look and an energy-saving approach to flush mount lighting. Wide bands of brushed aluminum hug the base of thick glass cubes or circles encasing smart LED lights as powerful as any incandescent fixture. Bright, clean illumination floods the room with comforting, energizing light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.