Zoro Homepage

Industrial 1-Light 13.75" Wide Black Outdoor Wall Sconce

  • Mfr # 10118BK

  • Zoro # G1458839


product price: $108.00
/ea
Free Shipping & Returns

Key Features

Features
18.75" Extension
Voltage
120 V
Width
13.75 in
Height
15.75 in
Light Technology
Incandescent
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10118BK
Zoro #
G1458839
UPC #
783209240797
Country of Origin
China

Dimensions

Width
13.75 in
Height
15.75 in
Fixture Width
6 in
Fixture Height
9.75 in
Wire Length
8 in

Details

Item
Outdoor Wall Mount Light
Features
18.75" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
Black
Lamp Included
No
Lamp Watts
60 W
Lamp Quantity
1
Housing Material
Polycarbonate, Aluminum
Lamp Type
E26 Medium
Collection
Industrial
Dimmable
Yes
Damp/Wet Rating
Wet
Lighting Direction
Down

Description

A powder coat aluminum frame support a durable polycarbonate shade in classic RLM styles. This an excellent choice for extreme environments like coastal areas. The combination Black frame and White shade create a dramatic look.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.