Shop MAXIM LIGHTING
See all product information
Industrial 1-Light 13.75" Wide White / Black Outdoor Wall Sconce
Mfr # 10118WTBK
Zoro # G1461219
product price:Â $108.00
/ea
Free Shipping & Returns
Key Features
Features
18.75" Extension
Voltage
120 V
Width
13.75 in
Height
15.75 in
Light Technology
Incandescent
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
10118WTBK
Zoro #
G1461219
UPC #
783209240803
Country of Origin
China
Dimensions
Width
13.75 in
Height
15.75 in
Fixture Width
6 in
Fixture Height
9.75 in
Wire Length
8 in
Details
Item
Outdoor Wall Mount Light
Features
18.75" Extension
Voltage
120 V
Light Technology
Incandescent
Finish
White / Black
Lamp Watts
60 W
Lamp Included
No
Lamp Type
E26 Medium
Lamp Quantity
1
Housing Material
Polycarbonate, Aluminum
Collection
Industrial
Dimmable
Yes
Damp/Wet Rating
Wet
Lighting Direction
Down
Description
A powder coat aluminum frame support a durable polycarbonate shade in classic RLM styles. This an excellent choice for extreme environments like coastal areas. The combination Black frame and White shade create a dramatic look.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.