This item is Discontinued.

Maxim Lighting Infinity 1-Light 5.5" Wide Oil Rubbed Bronze Pendant Light 91305WSOI

Infinity 1-Light 5.5" Wide Oil Rubbed Bronze Pendant Light (Discontinued)

  • Mfr # 91305WSOI
  • Zoro # G1883538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91305WSOI
Zoro #
G1883538
UPC #
783209060852
Country of Origin
China

Dimensions

Height
5.5
Length
Oil Rubbed Bronze
Width
Steel, Glass
Size
Oil Rubbed Bronze
Inside Diameter
51.5
Overall Length
9.25
Overall Height
5.5
Thickness
120
Wire Length
72
Maximum Height
51.5

Details

Style
Contemporary
Shade Material
Glass
Dimmable
Yes
For Use With
3.97
Collection
Infinity
Number of Bulbs
1
Shade Finish
Wilshire
Maximum Wattage Per Bulb
60
ADA Compliant
No
Bulb Type
E26 Medium Incandescent

Description

Classic transitional design using oval shaped tubing finished in our popular Oil Rubbed Bronze with stately Wilshire glass shades.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.