This item is Discontinued.

Maxim Lighting Infinity 1-Light 6.5" Wide Oil Rubbed Bronze Wall Sconce 21311WSOI

Infinity 1-Light 6.5" Wide Oil Rubbed Bronze Wall Sconce (Discontinued)

  • Mfr # 21311WSOI
  • Zoro # G1885102
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21311WSOI
Zoro #
G1885102
UPC #
783209059573
Country of Origin
China

Dimensions

Height
6.5
Width
Steel, Glass
Size
Oil Rubbed Bronze
Overall Height
9
Length
Oil Rubbed Bronze
Thickness
120
Overall Length
16
Backplate Height
8

Details

Dimmable
Yes
For Use With
2.65
ADA Compliant
No
Shade Finish
Wilshire
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Style
Contemporary
Collection
Infinity
Shade Material
Glass

Description

Classic transitional design using oval shaped tubing finished in our popular Oil Rubbed Bronze with stately Wilshire glass shades.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.