Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Maxim Lighting Infinity 15-Light 49" Wide Oil Rubbed Bronze Chandelier 21307WSOI

Infinity 15-Light 49" Wide Oil Rubbed Bronze Chandelier (Discontinued)

  • Mfr # 21307WSOI
  • Zoro # G1889381
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
21307WSOI
Zoro #
G1889381
UPC #
783209059566
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Overall Height
49
Width
Steel, Glass
Height
49
Length
Oil Rubbed Bronze
Thickness
120
Overall Length
50.5
Chain Length
72
Wire Length
180

Details

Dimmable
Yes
For Use With
38.59
Collection
Infinity
Style
Contemporary
Number of Bulbs
15
Shade Finish
Wilshire
Maximum Wattage Per Bulb
60
Bulb Type
E26 Medium Incandescent
Shade Material
Glass
ADA Compliant
No

Description

Classic transitional design using oval shaped tubing finished in our popular Oil Rubbed Bronze with stately Wilshire glass shades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.