This item is Discontinued.

Maxim Lighting Infinity 3-Light 18" Wide Oil Rubbed Bronze Semi-Flush Mount Light 21302WSOI

Infinity 3-Light 18" Wide Oil Rubbed Bronze Semi-Flush Mount Light (Discontinued)

  • Mfr # 21302WSOI
  • Zoro # G1883599
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21302WSOI
Zoro #
G1883599
UPC #
783209060838
Country of Origin
China

Dimensions

Size
Oil Rubbed Bronze
Overall Length
14.5
Height
18
Width
Steel, Glass
Overall Height
18
Length
Oil Rubbed Bronze
Thickness
120

Details

For Use With
7.06
Shade Finish
Wilshire
Number of Bulbs
3
Collection
Infinity
Style
Contemporary
Bulb Type
E26 Medium Incandescent
Maximum Wattage Per Bulb
60
Dimmable
Yes
Shade Material
Glass
ADA Compliant
No

Description

Classic transitional design using oval shaped tubing finished in our popular Oil Rubbed Bronze with stately Wilshire glass shades.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.